Abbotsford
klnd2139necrins

KLEIN TOOLS 9 inch Insulated Side-Cutting Crimping Pliers

Price $134.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D213-9NE-CR-INS
Documents Documents

Description

These Klein Tools 9-Inch Insulated Side-Cutting Crimping Pliers offer protection against electric shock up to 1,000 volts. The pliers offer maximum strength with their forged-steel construction and a crimping die helps provide increased leverage.PRODUCT FEATURES:- Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol - Two layers of insulation provide protection against electric shock - Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool - A flame retardant, impact-resistant, bright orange outer coating - High-leverage design provides 46-percent greater cutting and gripping power than other plier designs - Crimping die behind hinge for superior leverage - Integral guards help prevent hand contact with conductive parts


Pliers are individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol

Crimping die behind hinge for superior leverage

Specifications

Brand Name Klein Tools Item Name Side Cutting Plier
Type Connector Crimping, High-Leverage Jaw Size 1-19/32 in L x 1-5/16 in W x 5/8 in T
Jaw Material Induction Hardened Steel Handle Length 5.73 in
Handle Type Dual Insulated Handle Material High-Dielectric Plastic
Overall Length 9-5/8 in Color Orange
Applicable Materials ACSR and Most Hardened Wire Standards IEC 60900 and ASTM F1505
Application For Screws, Nails UPC 092644700477

Packages

1 - UNIT - 1 3 - UNIT - 3