Abbotsford
klnd3338

KLEIN TOOLS 8 inch Conduit Locknut and Reaming Pliers

Price $62.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D333-8

Description

PRODUCT FEATURES:- Tightens 1/2-Inch (13 mm) and 3/4-Inch (19 mm) EMT or 1/2-Inch (13 mm) rigid locknuts - Fits liquid tight fittings and caps - Reams and smoothes both inside and outside of conduit - Knurled jaws at nose tip pull wire or fish tape - Machined nose fits snugly into locknut wings


Pliers tighten 1/2-Inch (13 mm) and 3/4-Inch (19 mm) EMT or 1/2-Inch (13 mm) rigid locknuts

Fits liquid tight fittings and caps

Reams and deburrs both inside and outside of conduit

Knurled jaws at nose tip pull wire or fish tape and machined nose fits snugly into locknut wings

Specifications

Brand Name Klein Tools Item Name Conduit Locknut and Reaming Plier
Type Special Use Jaw Type Straight
Jaw Size 1-5/8 in L x 1/2 in T Handle Length 4.51 in
Handle Type 1-Component Overall Length 7-3/4 in
Color Yellow UPC 092644712593

Packages

1 - UNIT - 1 6 - UNIT - 6