Abbotsford
klnhd2139ne

KLEIN TOOLS 9 inch Heavy Duty Lineman's Pliers

Price $68.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:HD213-9NE

Description

These Klein Tools Heavy Duty Lineman's Pliers have high-leverage streamline design with cross-hatched knurled jaws. They are truly heavy duty pliers with thicker dipped ''handform'' handles, providing more comfort and effectiveness. They are made of forged steel with induction hardened knives for long lives.PRODUCT FEATURES:- High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs - Heavy-duty, thicker dipped handles are more comfortable and easier to grab with gloved hands - Hot-riveted joint ensures smooth action and no handle wobble - Induction hardened cutting knives for long life - Streamlined design with sure-gripping, cross-hatched knurled jaws - Precision-hardened plier head for on-the-job toughness - Unique handle tempering helps absorb the ''snap'' when cutting wire - ''Handform'' handles for full gripping and cutting power - Custom, US-made tool steel


Heavy-duty, thicker dipped handles are more comfortable and easier to grab with gloved hands

Specifications

Brand Name Klein Tools Item Name Side Cutting Plier
Type Heavy Duty, High-Leverage Jaw Type New England
Jaw Size 1-19/32 in L x 1-1/4 in W x 5/8 in T Handle Length 5.41 in
Handle Type Dipped Grip Handle Material Plastic
Overall Length 9-1/2 in Color Light Red
Application 5/8" (15.9 mm) Pole Line and Hardware Bolts, Threaded Rods UPC 092644700446

Packages

1 - UNIT - 1 6 - UNIT - 6