Abbotsford
klnj2139ne

KLEIN TOOLS 9 inch Journeyman Pliers Side Cutting

Price $73.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:J213-9NE

Description

These Klein Tools 9-Inch Jounaman pliers are induction hardened and have a hot-riveted joint for smooth and powerful action without handle wobble. Their streamlined design is paired with their cross-hatched knurled jaws for confident gripping. And their unique tempered handle design, with dual material Journbeyman handles provide a better grip and absorbs the ''snap'' when using their side-cutting capabilities.PRODUCT FEATURES:- High-leverage design for 46-percent greater cutting and gripping power than other plier designs - Hot-riveted joint ensures smooth action and no handle wobble - Induction hardened cutting knives for long life - Streamlined design with sure-gripping, cross-hatched knurled jaws - Unique handle tempering helps absorb the ''snap'' when cutting wire - Precision-hardened plier head for on-the-job toughness - State-of-the-art, dual-material Journeyman™ handles provide a better grip without sacrificing tool strength and durability - Professional-grade materials for toughness and durability - Soft material on outer surface for comfort and a firm grip - Color-coded handles allow quick identification of tool - ''Handform'' handles for full gripping and cutting power - Custom, US-made tool steel


Pliers with high-leverage design for 46-Percent greater cutting and gripping power than other plier designs

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Side Cutting Plier Type Side Cutting Pliers
Jaw Type New England Jaw Size 1-19/32 in L x 1-1/4 in W x 5/8 in T
Handle Length 5.55 in Handle Material Journeyman
Overall Length 9-1/2 in Color Dark Blue/Black
Standards Y Application General Purpose
UPC 092644721014

Packages

1 - UNIT - 1 6 - UNIT - 6