Abbotsford
klnd2291

KLEIN TOOLS 6 inch Long Nose Telephone Work Pliers

Price $50.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D2291

Description

Cleanly strips 22 to 24 (.34 to .25 mm2) AWG wire. Convenient insulation crushing slot. Curved handles provide greater tool control. Comfortable, plastic-dipped handles.PRODUCT FEATURES:• Cleanly strips 22 to 24 (.34 to .25 mm2) AWG wire.• Convenient insulation crushing slot.• Curved handles provide greater tool control.• Comfortable, plastic-dipped handles.


Pliers cleanly strip 22 to 24 AWG telephone wire

Convenient insulation crushing slot

Comfortable, plastic-dipped handles

Specifications

Brand Name Klein Tools Item Name Telephone Work Plier
Type Long Nose Nominal Capacity 24 - 22 AWG
Handle Length 2.63 in Handle Type 1-Component
Overall Length 6 in Color Yellow
UPC 092644710988

Packages

1 - UNIT - 1 6 - UNIT - 6