
GREENLEE 12 inch Greenlee Pump Pliers, Dipped Grip
Description
Plier pump 12 inch dipped grip. Double layered vinyl handles for comfort and slip resistance. Reduced handle size allows for easy storage of tools in pouches and tool bags.
Specifications
Brand Name | Greenlee | Item Name | Tongue and Groove Plier |
Type | Adjustable, 7-Position | Nominal Capacity | 2-1/4 in |
Jaw Type | Serrated, 90° Angled | Jaw Material | Vanadium Steel |
Finish | Chrome Plated | Handle Type | Double Dipped, Non-Slip, Comfort Grip |
Handle Material | Vinyl | Overall Length | 12 in |
Color | Black/Green | Standards | ASME/ANSI Approved |
Application | For Gripping Purposes | UPC | 783310892601 |
Packages
1 - UNIT - 1 |