
GREENLEE 12 inch Greenlee Pump Pliers, Molded Grip
Description
PLIERS,PUMP,12" MOLDED
Specifications
Brand Name | Greenlee | Item Name | Tongue and Groove Plier |
Nominal Capacity | 2-1/4 in | Handle Type | Insulated Molded Grip |
Overall Length | 12 in | Standards | ASME/ANSI Approved |
UPC | 783310547440 |
Packages
1 - UNIT - 1 |