Abbotsford
klnhd50210

KLEIN TOOLS HD502-10 10-1/8" Pump Pliers with 1-3/4" jaw Capacity

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:HD502-10
Documents Documents

Description

Pump Pliers. Secure tongue and groove design for non-slip grip – even with heavy pressure. Wide range of versatile jaw positions.

Specifications

Brand Name Klein Tools Item Name Tongue and Groove Plier
Type Adjustable, Grooved Hinge Nominal Capacity 1-3/4 in
Jaw Type Straight Handle Type 1-Component, Dipped
Handle Material Plastic Overall Length 10-1/8 in
Color Light Red Standards California Proposition 65 Warning
UPC 926447301220

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok