![idi35430](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14357381.jpg?preset=medium)
IDEAL INDUSTRIES 35-430 10" LaserEdge Tongue & Groove Pliers (Dipperd Handles)
Description
Tongue and groove plier with jaw opening 2 inch, patented undercut tongue and groove design ensures solid grip. Patented reinforced flange protects against breakage. Induction-hardened teeth remain sharp longer. Drop-forged, high-carbon steel construction. Vinyl-coated, comfort-grip handles. Lifetime guarantee.
Specifications
Brand Name | Ideal | Sub Brand | LASERedge |
Item Name | Tongue and Groove Plier | Type | Adjustable, Insulated, Sliding Joint, 4-Position |
Jaw Type | Hardened and Tempered | Jaw Size | 2 in |
Jaw Material | Drop Forged High Carbon Steel | Handle Length | 6 in |
Handle Type | Comfort Grip, Dipped | Handle Material | Vinyl Coated High Carbon Steel |
Overall Length | 10-1/2 in | Color | Yellow |
Application | For Cutting | UPC | 783250354306 |
Packages
1 - UNIT - 1 |