
IDEAL INDUSTRIES 35-440 12" LaserEdge Tongue & Groove Pliers (Dipped Handles)
Description
12 IN TONGUE & GROOVE PLIER
Specifications
Brand Name | Ideal | Sub Brand | LaserEdge™ |
Item Name | Tongue and Groove Plier | Type | Adjustable |
Nominal Capacity | 2-1/4 in | Jaw Type | Straight |
Jaw Material | Drop Forged High Carbon Steel | Handle Type | Dipped, Comfortable Grip |
Handle Material | Vinyl Coated | Overall Length | 12 in |
UPC | 783250354405 |
Packages
1 - UNIT - 1 |