IDEAL INDUSTRIES 35-4430 10" WireMan Smart-Grip Tongue & Groove Pliers
Description
Custom tool steel for durability.Ergonomic handles for comfortable, all-day use.
Specifications
Brand Name | Ideal | Sub Brand | Smart-Grip™ |
Item Name | Tongue and Groove Plier | Type | Adjustable |
Nominal Capacity | 2 in | Jaw Type | Straight |
Jaw Size | 1-1/2 in L | Handle Type | Ergonomic |
Handle Material | Thermoplastic Elastomer | Overall Length | 10 in |
Color | Blue/Gray | Applicable Materials | Steel |
UPC | 783250596522 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |