![idi353420](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359749.jpg?preset=medium)
IDEAL INDUSTRIES 35-3420 9.5 inch Smart-Grip Tongue & Groove Pliers with Heavy-Duty Grips
Description
PRODUCT FEATURES:• Patented undercut tongue and groove design ensures solid grip• Patented reinforced flange protects against breakage• Laser-hardened teeth remain sharp longer• Drop-forged, high-carbon steel construction• Smart-Grip™ handles are resistant to perspiration, water, oil and chemicals and provide a sure grip even when wet• Limetime guarantee
Specifications
Brand Name | Ideal | Sub Brand | Smart-Grip™ |
Item Name | Tongue and Groove Plier | Nominal Capacity | 2 in |
Jaw Type | V-Jaw | Jaw Material | High Carbon Steel |
Handle Type | Smart Grip | Overall Length | 9.5 in |
Standards | Buy American Compliant, California Proposition 65 Warning | Application | For Gripping |
UPC | 783250582716 |
Packages
1 - UNIT - 1 |