Abbotsford
klnvdv427807

KLEIN TOOLS VDV427-807 Punchdown Multi-Tool with 110/66 Blade & WorkEnds Kit

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV427-807
Documents Documents

Description

This Punchdown Multi-Tool features a precision ground 110/66 combination blade to terminate and cut wire in one convenient step.The selectable Hi/Low impact force setting adjusts the compression force as needed. An integrated hook and spudger quickly manipulates wire and small components. Easily convert this tool into a multi-bit driver using theWorEnds kit which includes an adapter, reach extension and four driver bits (#1/#2 Phillips and 3/16'' and 1/4'' slotted).PRODUCT FEATURES:- Terminate and cut wire in one step with precision ground combination 66 and 110 blade (included) - Selectable (hi/low) impact-force settings adjust compression force - Spring loaded for fast low effort seating and terminating - Integrated Hook and Spudger easily manipulates wire and small components and stores in chassis - High-carbon steel blade induction hardened for durability - Dual material contoured chassis for greater control and comfort - Color coded yellow on the CUT side of the tool - Blade storage compartment with spring loaded locking mechanism - Replacement blades/accessories available - Locking impact mechanism allows for operation of WorkEnds driver bits including #1 and #2 Phillips; 3/16-Inch (5 mm) and 1/4-Inch (6 mm) slotted

Specifications

Brand Name Klein Tools Item Name Punchdown Multi-Tool
Type Hand Hydraulic Blade Type 110/66
Blade Material Carbon Steel Color Yellow
Material Carbon Steel Dimensions 200 mm L
For Use With Voice/Data/Video Cables Includes 110/66 Blade and WorkEnds™ Kit with WorkEnds™ Adapter, Reach Extension, and 4 Driver Bits (#1 and #2 Phillips and 3/16 in and 1/4 in Slotted) in a Convenient Carrier
UPC 926445807960

Packages

1 - UNIT - 1 2 - UNIT - 2