![klnvdv427800sen](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/539826930.jpg?preset=medium)
KLEIN TOOLS VDV427-800-SEN Impact Punchdown Tool, 66/110 Blade
Description
The Impact Punchdown tool with combination 66 /110type blade lets you cut and terminate cable in a variety of cross-connect panels, blocks and keystone jacks.Spring-loaded for fast, low effort seating and terminating. With the selectable (Hi/Low) impact-force settings, this impact punchdown tool meets industry standard specification 8762D. The cut side is color coded yellow for identification.
Specifications
Brand Name | Klein Tools | Item Name | Impact Punchdown Tool |
Type | Bayonet Style | Blade Type | 66/110 |
Blade Material | High Carbon Steel | Handle Material | Rubber |
Color | Yellow/Black | Dimensions | 7 in L |
Includes | Blade Storage Compartment with Spring Loaded Locking Mechanism | Application | For Cable Termination |
UPC | 926445803146 |
Packages
1 - UNIT - 1 |