![hubhpwpa8111](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11969066.jpg?preset=medium)
HUBBELL HPWPA8111 Hubbell Jack Terminator™ Hubbell Punch Head Set
Description
Jack terminator, allows professionals to significantly reduce the time it takes to terminate Cat5 and other UTP communication cables into standard wall jacks. In one simple action, 4 pairs of wires are terminated and the built-in blades cut off the excess wire, eliminating the need for a secondary trim step.
Specifications
Brand Name | Hubbell | Sub Brand | Jack Terminator™ |
Item Name | Punch Head Set | Type | Hand, Hydraulic, Round Crimp |
Handle Type | Rubber-Embedded | Material | Hardened Steel Frame |
Application | For Category 5 and Other UTP Communication Cables into Standard Wall Jacks | UPC | 805035051917 |
Packages
1 - UNIT - 1 |