
PANDUIT PDT110 Pan-Punch® Single Punchdown Tool and Blade for 110 Style IDC
Description
FEATURES AND BENEFITS:• Terminate wires on both cable and cross-connect sides of 110 connecting blocks• Single pair punchdown tool terminates on the back of the DP6A ™ 10Gig ™ , DP6 ™ PLUS, and DP5e ™ Patch Panels• Reversible blade provides option of terminating without cutting wire• 5-pair punchdown tool seats 3, 4, or 5-pair connecting blocks onto 110 base
Specifications
Brand Name | Panduit | Sub Brand | Pan-Punch® |
Item Name | Punch Down Tool | Type | Single Pair |
Blade Type | 110 | Color | Yellow |
Standards | RoHS directive is not applicable | Application | 110-0 Style IDCs Terminates and Cuts UTP Cable in One Operation |
UPC | 074983390205 |
Packages
1 - UNIT - 1 |