Abbotsford
flu10178600

FLUKE ELECTRONICS CANADA LP 2325930 110/66 EverSharp Punchdown Tool Blades

Price $110.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:2325930

Description

Fluke Networks increases the versatility and flexibility of its line of impact tools by offering a wide variety of interchangeable blades that permit each tool to perform multiple functions. From our high-performance EverSharp® blades, to our unique blade storage kit cases, Fluke Networks has the blades you need to terminate blocks and jacks quickly.EverSharp blades stay sharper longer Fluke Networks offers three EverSharp Blade designs: the EverSharp 66/110 Cut Blade, the EverSharp 110 blade and the EverSharp 66 blades. Through special processing of the metal, these high performance blades stay sharper longer than other competitive blades. Sharper blades provide better terminations at the block, leading to quality installs. These blades fit the D914S, D914™, D814 and D214 Punchdown Tools.Unique blade storage case helps prevent loss, This unique blade storage case helps eliminate the problem of losing and damaging individual impact tool blades by keeping them together in one place. The compact size of the case makes it easy to carry in a pocket or clip onto a belt or tool pouch.

Specifications

Brand Name Fluke Sub Brand Fluke Networks
Item Name Replacement Blade Type 66/110 Style
Material Metal Series/Model EverSharp
For Use With D914S, D914, D814 and D214 Punchdown Tools UPC 075408203776

Packages

1 - UNIT - 1