Abbotsford
idi35407

IDEAL INDUSTRIES 35-407 110/66 Combo Punchdown Cutting Blade

Price $57.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-407

Description

Replacement blade for use in the IDEAL Punchmaster™ II Punchdown tool. Combines the 110 cutting blade and the 66 cutting blade into one double ended blade.For use with 110 and 66 style IDC posts in twisted pair/data/telecommunication/phone/voice applications. Turn-Lock™ design secures blade inside of the tool. Blade can be stored in the Punchmaster™ II spare blade chamber.


Replacement blade for use in the IDEAL Punchmaster II Punchdown toolCombines the 110 cutting blade and the 66 cutting blade into one double ended blade

For use with 110 and 66 style IDC posts in twisted pair/data/telecommunication/phone/voice applications

Turn-Lock design secures blade inside of the tool

Blade can be stored in the Punchmaster II spare blade chamber

Specifications

Brand Name Ideal Sub Brand Turn-Lock™
Item Name Replacement Blade Type 110/66 Style Combo Blade With Cutting Edges
For Use With Punchmaster™ II Combination Punchdown Tool Standards California Proposition 65 Warning, RoHS Compliant
Application For Punchmaster II Punch Down Tool UPC 783250502943

Packages

1 - UNIT - 1