PANDUIT NKSPB NK Punchdown Base Tool
Description
Base used to assist in terminating Category 6 punchdown and A/V punchdown modules.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Punchdown Base | Material | ABS |
Type | Front/Back | Color | Black |
Dimensions | 18.6 mm D x 55.3 mm H | Standards | RoHS directive is not applicable |
Application | For Cable Patch | UPC | 074983987030 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |