![sta89962](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11909602.jpg?preset=medium)
STANLEY TOOLS 3/8 inch Stanley Drive Rotator Ratchet, Twist Action Handle
Description
Rotator ratchet. Unique twist handle technology with 0° twist arc swing allows accessibility in tight spaces. 60 tooth gear system for low ratcheting arc swing and high-torque ratcheting. Quick release mechanism to lock sockets onto the drive during operation and allow easy change over. Reversible mechanism for forward and reverse transition. Chrome vanadium steel forging for durability and high torque. Bi-material ergonomic handle design for grip and comfort. Lifetime warranty.
Specifications
Brand Name | STANLEY | Weight | 1.700 lb |
UPC | 076174899627 |
Packages
1 - UNIT - 1 | 2 - UNIT - (2) |