Abbotsford
kln60510

KLEIN TOOLS 1/4 inch x 10 inch Shank Cabinet Tip Screwdriver

Price $23.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:605-10

Description

The Klein Tools 1/4-Inch (6 mm) Cabinet Tip Screwdriver 10-Inch (254 mm) with heavy-duty round-shank has a narrow cabinet tip that permits blade access where space is limited. It meets or exceeds applicable ASME / ANSI specifications, has Tip-Ident® that quickly identifies the screwdriver type and tip orientation. The shank is premium chrome-plated for smooth feel and corrosion resistance.PRODUCT FEATURES:- Narrow cabinet tip permits blade access where space is limited - Cushion-Grip handle for greater torque and comfort - Premium chrome-plated for smooth feel and corrosion resistance - Internal flanges inside handle provide solid, twist-resistant blade anchor - Special heat-treated shafts - Precision-machined tip for exact fit - Tip-Ident quickly identifies the screwdriver type and tip orientation - Meets or exceeds applicable ASME / ANSI specifications

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight
Tip Size 1/4 in Tip Type Cabinet
Overall Length 14-11/32 in Shank Material Steel
Handle Material Acetate with Rubber Grip Handle Color Black
Shank Type Round Shank Size 10 in L
Handle Type 2-Component, Cushion Grip Finish Chrome Plated
Standards ASME/ANSI Approved Application Heavy Duty Applications
UPC 092644850509

Packages

1 - UNIT - 1 6 - UNIT - 6