Abbotsford
kln6084

KLEIN TOOLS 1/8 ft inch x 4 inch Cabinet Tip Mini Screwdriver

Price $13.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:608-4

Description

Precision formed tip provides an exact fit for small screw applications. Cushion-Grip handle for greater torque and comfort. Premium chrome-plated for smooth feel and corrosion resistance. Internal flanges inside handle provide solid, twist-resistant blade anchor. Special heat-treated shafts.PRODUCT FEATURES:• Precision formed tip provides an exact fit for small screw applications.• Cushion-Grip handle for greater torque and comfort.• Premium chrome-plated for smooth feel and corrosion resistance.• Internal flanges inside handle provide solid, twist-resistant blade anchor.• Special heat-treated shafts.• Precision-machined tip for exact fit.• Meets or exceeds applicable ASME / ANSI specifications.• Tip-Ident® quickly identifies the screwdriver type and tip orientation.

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Tip Size 1/8 in Tip Type Cabinet
Overall Length 6.75 in Handle Color Black
Shank Type Round UPC 092644854675

Packages

1 - UNIT - 1 2 - UNIT - 2