Klein Tools Insulated 3/16'' (5 mm) Cabinet-Tip 6'' (152 mm) Round-Shank Screwdriver
Description
Individually tested to exceed standards. Cushion-Grip handles for greater torque and comfort. Perfect for electrical, telephone and work
Specifications
Brand Name | Klein Tools | Item Name | Screwdriver |
Type | Insulated, Straight | Tip Size | 3/16 in |
Tip Type | Cabinet | Shank Type | Round |
Shank Size | 152.4 mm L | Handle Type | 2-Component, Cushion Grip |
Voltage Rating | 1000 V | Standards | California Proposition 65 Compliant |
Application | For Electrical, Telephone and Work | UPC | 926448501582 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |