![kln6028ins](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255262771.jpg?preset=medium)
KLEIN TOOLS 602-8-INS 13-3/8" x 3/8" Insulated Cabinet Tip Round Shank Screwdriver
Description
1000 V rated for safety. Durable, two-layer, moulded insulation to meet or exceed all ASTM and IEC standards for insulated tools. Cushion-grip handles for greater torque and comfort. Custom US-made steel.
Specifications
Brand Name | Klein Tools | Item Name | Screwdriver |
Type | Straight, Insulated | Tip Size | 3/8 in |
Tip Type | Cabinet | Overall Length | 13-3/8 in |
Shank Material | Induction Hardened Steel | Handle Material | High-Dielectric Plastic |
Handle Color | Black | Shank Type | Round |
Shank Size | 8 in | Handle Type | 1-Component |
Voltage Rating | 1000 V | Standards | IEC 60900 and ASTM F1505 |
Application | For Work Near Energized Sources | UPC | 092644853326 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |