Abbotsford
klna1163

KLEIN TOOLS A116-3 3/32-Inch Cabinet Tip Screwdriver, 3-Inch Shank

Price $10.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:A116-3

Description

Klein screwdrivers give professionals extra-quality features that have made the Klein name famous for hand tools-features that assure greater convenience, comfort and efficiency in use, plus exceptional strength and durability. All Klein drivers are made of the highest quality tempered steel, carefully heat-treated for maximum strength. Shafts have integral flanges that provide an extra-strong, torque-proof anchor in the handle. Strong, durable black tips are forged and precision ground with square edges to fit screw openings securely. They resist slippage and provide positive turning action.


Screwdriver with tough amber, smooth Comfordome handle fits in the palm of the hand comfortably

Specifications

Brand Name Klein Tools Item Name Pocket-Clip Screwdriver
Type Pocket-Clip Screwdrivers Tip Size 3/32 in
Tip Type Keystone Overall Length 5-7/16 in
Shank Material Steel Handle Material Plastic
Handle Color Yellow Shank Type Round
Shank Size 3 in L Handle Type Smooth Comfordome, 2-Component
Finish Chrome Plated Standards ASME/ANSI Approved
Application For Delicate Instrument Work UPC 092644320040

Packages

1 - UNIT - 1 12 - UNIT - 12