KLEIN TOOLS 1/8-Inch Cabinet Tip Screwdriver 3 inch Shank
Description
PRODUCT FEATURES:- Small-diameter shank for use in recessed holes or tight places - Well-suited for electrical and telecommunications work - Tough amber, smooth Comfordome handle fits in the palm of the hand comfortably - Chrome-plated shaft helps prevent corrosion - Internal flanges provide solid, twist-resistant shaft anchor - Nickel-chrome, precision-forged and polished blades with black tips - Meets or exceeds applicable ASME / ANSI specifications
Specifications
Brand Name | Klein Tools | Item Name | Screwdriver |
Type | Straight | Tip Size | 1/8 in |
Tip Type | Cabinet | Overall Length | 6 in |
Shank Material | Steel | Handle Material | Plastic |
Handle Color | Yellow | Shank Type | Round |
Shank Size | 3 in L | Handle Size | 3 in |
Handle Type | 1-Component | Finish | Chrome Plated Shaft, Black Tip |
Standards | ASME/ANSI Approved | Application | Electrical and Telecommunications Work, used in Recessed Holes or Tight Places |
UPC | 092644320149 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |