Abbotsford
klna2166

KLEIN TOOLS 1/8 inch x 6 inch Round Shank Cabinet-Tip Screwdriver

Price $12.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:A216-6

Description

Klein Tools' tough amber screwdrivers stand up to harsh jobsite conditions, day-in and day-out. Its small-diameter, round shank is perfect for use in tight spaces with a comfortable handle for all-day use. This flat head screwdriver is well-suited for electrical and telecommunications work.PRODUCT FEATURES:- Small-diameter shank for use in recessed holes or tight places - Well-suited for electrical and telecommunications work - Tough amber, smooth Comfordome handle fits in the palm of the hand comfortably - Chrome-plated shaft helps prevent corrosion - Internal flanges provide solid, twist-resistant shaft anchor - Nickel-chrome, precision-forged and polished blades with black tips - Meets or exceeds applicable ASME / ANSI specifications

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Straight Tip Size 1/8 in
Tip Type Cabinet Overall Length 9 in
Shank Material Steel Handle Material Plastic
Handle Color Yellow Shank Type Round
Shank Size 6 in L Handle Size 3 in
Handle Type 1-Component Finish Chrome Plated Shaft, Black Tip
Standards ASME/ANSI Approved Application Electrical and Telecommunications Work, used in Recessed Holes or Tight Places
UPC 092644320170

Packages

1 - UNIT - 1 6 - UNIT - 6