KLEIN TOOLS 3/16-Inch Cabinet Tip Screwdriver 4-Inch Shank
Description
PRODUCT FEATURES:- Small-diameter shank for use in recessed holes or tight places - Well-suited for electrical and telecommunications work - Tough amber, smooth Comfordome handle fits in the palm of the hand comfortably - Chrome-plated shaft helps prevent corrosion - Internal flanges provide solid, twist-resistant shaft anchor - Nickel-chrome, precision-forged and polished blades with black tips - Meets or exceeds applicable ASME / ANSI specifications
Specifications
Brand Name | Klein Tools | Item Name | Screwdriver |
Type | Cabinet-Tip (Round-Shanks) | Tip Size | 3/16 in |
Tip Type | Cabinet | Overall Length | 7-5/8 in |
Shank Material | Steel | Handle Material | Plastic |
Handle Color | Yellow | Shank Type | Round |
Shank Size | 4 in L | Handle Type | Smooth Comfordome |
Finish | Chrome Plated | Standards | ASME/ANSI Approved |
UPC | 092644320248 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |