IDEAL INDUSTRIES 35-153 1/4" x 10" Slotted Heavy-Duty with Cabinet Tip Screwdriver
Description
FEATURES:- Large diameter shank for tough applications- Identification marks on ends- Vapor-blasted tip prevents plate chipping- Precision ground tip provides secure fit in screw slot- Nickel-chrome plating for corrosion resistance- Tough, chrome vanadium steel shanks- Cushioned rubber grip
Specifications
Brand Name | Ideal | Item Name | Screwdriver |
Type | Electrician's, Heavy Duty | Tip Size | 1/4 in |
Tip Type | Cabinet | Shank Material | Chrome Vanadium Steel |
Shank Size | 10 in L | Handle Type | Cushion Rubber Grip |
Finish | Nickel Chrome Plated | Standards | California Proposition 65 Compliant |
UPC | 783250351534 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |