![idi35184](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359205.jpg?preset=medium)
IDEAL INDUSTRIES 35-184 3/16 inch x 4 inch Electrician's Slotted Cabinet Tip Screwdriver
Description
Vapor-blasted tip prevents plate chipping. Identification mark on ends. Precision ground tip provides secure fit in screw slot. Nickel-chrome plating for corrosion resistance. Tough, chrome vanadium steel shank. Cushioned rubber grip.
Specifications
Brand Name | Ideal | Item Name | Screwdriver |
Type | Electrician's | Tip Size | 3/16 in |
Tip Type | Cabinet | Overall Length | 7-3/4 in |
Shank Material | Chrome Vanadium Steel | Handle Material | Rubber |
Shank Size | 4 in L | Handle Type | Cushion Grip |
Finish | Nickel Chrome Plated | UPC | 783250351848 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |