Abbotsford
idi35188

IDEAL INDUSTRIES 35-188 3/16 inch x 8 inch Electrician's Slotted Cabinet Tip Screwdriver

Price $14.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-188

Description

Vapor-blasted tip prevents plate chipping. Identification mark on ends. Precision ground tip provides secure fit in screw slot. Nickel-chrome plating for corrosion resistance. Tough, chrome vanadium steel shank. Cushioned rubber grip.


These screwdrivers are made with nickel-chrome plating that is ideal for corrosion resistance

Plate chipping is prevented by a vapor-blasted tip

The screwdriver is 6-3/4-Inch long and features a tough, chrome vanadium steel round shank

The blade tip matches shank diameter for tough applications

Its cushion-grip handle is resistant to oil, gas and water and helps to prevent slippage for greater torque and superior comfort

It features a cross-ground tip to provide precise and secure fit in the screw slot

For easy identification, the handle end is color-coded

Specifications

Brand Name Ideal Item Name Cabinet Tip Screwdriver
Type Electrician's Tip Size 3/16 in
Tip Type Cabinet Overall Length 11-3/4 in
Shank Material Chrome Vanadium Steel Shank Size 8 in L
Handle Type Cushioned Rubber Grip Finish Nickel Chrome Plated
UPC 783250351886

Packages

1 - UNIT - 1