IDEAL INDUSTRIES 35-190 3/16 inch x 10 inch Electrician's Slotted Cabinet Tip Screwdriver
Description
Vapor-blasted tip prevents plate chipping. Identification mark on ends. Precision ground tip provides secure fit in screw slot. Nickel-chrome plating for corrosion resistance. Tough, chrome vanadium steel shank.Cushioned rubber grip.
Specifications
Brand Name | Ideal | Item Name | Screwdriver |
Type | Electrician's | Tip Size | 3/16 in |
Tip Type | Cabinet | Overall Length | 13-3/4 in |
Shank Material | Chrome Vanadium Steel | Handle Material | Rubber |
Shank Size | 10 in L | Handle Type | Cushion Grip |
Finish | Nickel Chrome Plated | UPC | 783250351909 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |