Abbotsford
idi35200

IDEAL INDUSTRIES 35-200 3/16 inch x 6 inch Quick-Rotating Screwdriver

Price $22.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-200

Description

Ideal for threading screws in switches, fixtures and anchors. Identification mark on ends. One-handed crank action for quick and easy use. Vapor-blasted tip prevents plate chipping. Precision-ground tip provides secure fit in screw slot. Nickel-chrome plating for corrosion resistance. Tough, chrome vanadium steel shank. Cushioned rubber grip.


The Cabinet Quick Rotating Screwdriver is ideal for threading screws in switches, fixtures and anchors

For quick and easy use, it provides one-handed crank action

It has shank diameter that matches blade tip for tough applications and features a cross-ground tip to provide a precise and secure fit in the screw slot

Plate chipping is prevented by a vapor-blasted tip, and the screwdriver’s nickel-chrome plating offers corrosion resistance and a smooth feel

The Cabinet Quick Rotating Screwdriver also features a tough, chrome vanadium steel slotted heavy-duty long shank that is 6 in. long

The handle ends are color-coded for quick and easy identification, and all handles are made with a cushion-rubber grip that resists slippage for greater torque and added comfort.

Specifications

Brand Name Ideal Item Name Screwdriver
Type Quick-Rotating Tip Size 3/16 in
Tip Type Cabinet Overall Length 8-3/4 in
Handle Type Cushioned Rubber Grip Application Threading Screws In Switches, Fixtures and Anchors Applications
UPC 783250352005

Packages

1 - UNIT - 1