Abbotsford
idi36242

IDEAL INDUSTRIES 36-242 1/8" x 4" Electronic Cabinet Tip Screwdriver

Price $11.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:36-242

Description

Designed for maximum handling comfort when working in tight areas. Tough, chrome vanadium steel shank.Phosphate tip for longer wear life.Rotating cap for optimum control for precise centering.Color-coded cap for easy identification.


Designed for maximum handling comfort when working in tight areas

Tough, chrome vanadium steel shank

Phosphate tip for long-wear life

Color-coded cap for easy identification

Slim electronics screwdrivers are designed for precision applications

Spinner top allows user to quickly loosed or tighten a screw while maintaining control

Specifications

Brand Name Ideal Item Name Cabinet Tip Screwdriver
Type Slim Electronics Tip Size 1/8 in
Tip Type Cabinet Overall Length 7-9/16 in
Shank Material Chrome Vanadium Steel Shank Type Round
Shank Size 4 in Handle Size 3-9/16 in
Handle Type Ball Ended Finish Vapor Blasted Tip
For Use With Electronic Applications Standards RoHS
UPC 783250362424

Packages

1 - UNIT - 1 5 - UNIT - 5