![idi36243](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14360087.jpg?preset=medium)
IDEAL INDUSTRIES 36-243 1/8" x 6" Electronic Cabinet Tip Screwdriver
Description
Electronic screwdriver is designed for maximum handling comfort. Shanks are polished chrome vanadium steel. Ball-ended handles with guiding point. Vapor-blasted tips prevent plate chipping. Comes with 6 inch round shank. Lifetime warranty.
Specifications
Brand Name | Ideal | Item Name | Cabinet Tip Screwdriver |
Type | Slim, Color Coded | Tip Size | 1/8 in |
Tip Type | Cabinet | Shank Material | Chrome Vanadium Steel |
Shank Type | Round | Shank Size | 6 in |
Standards | RoHS Compliant | UPC | 783250362431 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |