GREENLEE #1 x 3-1/8 inch Insulated Philips Screwdriver
Description
Rated to 1000 V AC/DC. Meets the IEC 60900 and ASTM F1505 standards. Heavy-duty construction for longer life. Precision-machined tips for accurate fastener contact. Strong, durable black phosphate plating prevents chipping and reduces slipping. Ergonomically designed handle for added comfort and torque. Lifetime limited warranty.
Specifications
Brand Name | Greenlee | Item Name | Screwdriver |
Type | Heavy Duty, Insulated | Tip Size | #1 |
Overall Length | 7.125 in | Handle Color | Red |
Shank Type | Round | Shank Size | 3-1/8 in L |
Handle Type | Ergonomic | Voltage Rating | 1000 V |
Finish | Black Phosphate Plated Tip | Standards | ASTM F1505, IEC 60900 |
UPC | 783310563327 |
Packages
1 - UNIT - 1 |