
KLEIN TOOLS #2 Phillips Tip 4 inch Insulated Round-Shank Screwdriver
Description
1000V rated for safety. Durable, two-layer, molded insulation to meet or exceed all ASTM and IEC standards for insulated tools. Cushion-Grip handles for greater torque and comfort. Custom US-made steel.
Specifications
Brand Name | Klein Tools | Item Name | Screwdriver |
Type | Straight, Insulated | Tip Size | #2 |
Tip Type | Profilated Phillips | Overall Length | 8-5/16 in |
Shank Material | Induction Hardened Steel | Handle Material | High-Dielectric Plastic |
Handle Color | Black | Shank Type | Round |
Shank Size | 4 in | Handle Type | Dual, 2-Component |
Voltage Rating | 1000 V | Standards | IEC 60900 and ASTM F1505 |
Application | For Work Near Energized Sources | UPC | 092644850370 |
Packages
1 - UNIT - 1 | 4 - Unit - 4 |