KLEIN TOOLS 6 inch Insulated #3 Phillips Screwdriver
Description
PRODUCT FEATURES:- 1000V rated for safety. - Two layers of insulation provide protection against electric shock. - Klein insulated tools are individually tested to exceed IEC 60900 and ASTM F1505 standards for insulated tools. - Cushion-Grip handle for greater torque and comfort. - Custom US-made tool steel.
Specifications
Brand Name | Klein Tools | Item Name | Screwdriver |
Type | Flame Retardant and Impact-Resistant Handle, Insulated, Straight | Tip Size | #3 |
Tip Type | Profilated Phillips | Overall Length | 11 in |
Shank Material | Steel | Handle Material | High-Dielectric Plastic |
Shank Type | Round | Shank Size | 6 in L |
Handle Type | 2-Component, Cushion Grip, Dual Insulated | Voltage Rating | 1000 V |
Standards | California Proposition 65 Compliant, IEC 60900 and ASTM F1505 | Application | For Work Near Energized Sources |
UPC | 926448503944 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |