
KLEIN TOOLS 6337INS Insulated Screwdriver, #3 Phillips, 7-Inch Shank
Description
Insulated #3 Phillips tip screwdriver with overall length: 12-3/8'' (314 mm), shank length: 7'' (178 mm) and weight (lbs.): .40. 1000V Rated for safety. Durable, two-layer, molded insulation to meet or exceed all ASTM and IEC standards for insulated tools. Cushion-Grip handles for greater torque and comfort. Custom US-made tool steel. Made in the USA. This sku replaces 603-6-INS.
Specifications
Brand Name | Klein Tools | Item Name | Screwdriver |
Type | Straight, Insulated | Tip Size | #3 |
Tip Type | Profilated Phillips | Overall Length | 12-3/8 in |
Shank Material | Induction Hardened Steel | Handle Material | High-Dielectric Plastic |
Handle Color | Black | Shank Type | Round |
Shank Size | 7 in | Handle Type | Dual, 1-Component |
Voltage Rating | 1000 V | Standards | IEC 60900 and ASTM F1505 |
Application | For Work Near Energized Sources | UPC | 092644853357 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |