Abbotsford
kln6006

KLEIN TOOLS 5/16 inch x 6 inch Square Shank Keystone Screwdriver

Price $21.29 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:600-6

Description

DescriptionHeavy-duty square shank for wrench-assisted turning. Bolster reinforces shank for hard use. Designed for the most demanding uses. Cushion-Grip handle for greater torque and comfort. Premium chrome-plated for smooth feel and corrosion resistance.PRODUCT FEATURES:- Heavy-duty square shank for wrench-assisted turning- Bolster reinforces shank for hard use- Designed for the most demanding uses- Cushion-Grip handle for greater torque and comfort- Premium chrome-plated for smooth feel and corrosion resistance- Internal flanges inside handle provide solid, twist-resistant blade anchor- Special heat-treated shafts- Precision-machined tip for exact fit- Meets or exceeds applicable ASME / ANSI specifications- Tip-Ident quickly identifies the screwdriver type and tip orientation

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight, Heavy Duty
Tip Size 5/16 in Tip Type Keystone
Overall Length 10-15/16 in Handle Material Heavy-Duty Rubber
Handle Color Black Blade Size 8 mm
Shank Type Square Shank Size 6 in
Application For Wrench-Assisted Turning UPC 092644850042

Packages

1 - UNIT - 1 4 - Unit - 4