Abbotsford
kln6008

KLEIN TOOLS 3/8 inch x 8 inch Keystone Tip Screwdriver Square

Price $30.68 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:600-8

Description

Klein Tool's 3/8-Inch (9.5 mm) Keystone Screwdriver with 8-Inch (203.2 mm) square shank is designed for the most demanding uses. It has a cushion-grip handle for greater torque and comfort. Meets or exceeds applicable ASME / ANSI specifications and has Tip-Ident that that quickly identifies the screwdriver type and tip orientation.PRODUCT FEATURES:- Heavy-duty square shank for wrench-assisted turning - Bolster reinforces shank for hard use - Designed for the most demanding uses - Cushion-Grip handle for greater torque and comfort - Premium chrome-plated for smooth feel and corrosion resistance - Internal flanges inside handle provide solid, twist-resistant blade anchor - Special heat-treated shafts - Precision-machined tip for exact fit - Meets or exceeds applicable ASME / ANSI specifications - Tip-Ident quickly identifies the screwdriver type and tip orientation

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight, Heavy Duty
Tip Size 3/8 in Tip Type Keystone
Overall Length 13-7/16 in Handle Material Heavy-Duty Rubber
Handle Color Black Blade Size 9.525 mm
Shank Type Square Shank Size 8 in
Application For Wrench-Assisted Turning UPC 092644850066

Packages

1 - UNIT - 1 6 - UNIT - 6