Abbotsford
klna1303

KLEIN TOOLS 1/8 ft ft Pocket Clip Screwdriver 3 ft ft Shaft

Price $10.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:A130-3

Description

Tough amber, smooth Comfordome handle fits in the palm of the hand comfortably. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Convenient pocket clip. Nickel-chrome, precision-forged and polished blades with black tips.PRODUCT FEATURES:• Tough amber, smooth Comfordome handle fits in the palm of the hand comfortably.• Chrome-plated shaft helps prevent corrosion.• Internal flanges provide solid, twist-resistant shaft anchor.• Convenient pocket clip.• Nickel-chrome, precision-forged and polished blades with black tips.• Meets or exceeds applicable ASME / ANSI specifications.

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Pocket Clip, Straight Tip Size 1/8 in
Tip Type Keystone Overall Length 4-7/8 in
Shank Material Steel Handle Material Plastic
Handle Color Yellow Shank Type Round
Shank Size 3 in L Handle Type 1-Component
Finish Chrome Plated Shaft Standards ASME/ANSI Approved
Application Delicate Instrument Work UPC 092644320071

Packages

1 - UNIT - 1 2 - UNIT - 2