Abbotsford
idi35156

IDEAL INDUSTRIES 35-156 5/16 inch x 6 inch Heavy-Duty Slotted Keystone Tip Screwdriver

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:35-156

Description

Larger shank for heavy-duty application. Identification mark on ends. Vapor-blasted tip prevents plate chipping.Precision ground tip provides secure fit in screw slot. Square-shank models offer wrench-assisted turning. Tough, chrome vanadium steel shank. Cushioned rubber grips.


The Heavy-Duty Square Shaft Keystone Cushioned-Grip Screwdriver features a tough, chrome vanadium steel blade and heavy-duty square shank that offers wrench-assisted turning

Its cushion-grip handle is resistant to oil, gas, and water, and helps to prevent slippage offering greater torque as well as superior comfort

Plate chipping is prevented by a vapor-blasted tip, which is also cross-ground to provide a precise and secure fit in the screw slot

The handle ends are also color-coded for quick and easy identification

Screwdriver meets ASTM F1505-01, EN, DIN and IEC 60 900-test standards

Specifications

Brand Name Ideal Item Name Keystone Tip Screwdriver
Type Heavy Duty, Slotted Tip Size 5/16 in
Tip Type Keystone Overall Length 11 in
Shank Material Chrome Vanadium Steel Shank Type Square
Shank Size 6 in L Handle Type Cushioned Rubber Grip
UPC 783250351565

Packages

1 - UNIT - 1 6 - UNIT - 6