Abbotsford
idi35158

IDEAL INDUSTRIES 35-158 3/8 inch x 8 inch Heavy-Duty Slotted Keystone Tip Screwdriver

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:35-158

Description

Heavy-Duty slotted screwdriver with keystone tip. 3/8 inch square x 8 inch long shank. Larger shank for heavy-duty applications. Identification mark on ends. Vapor-blasted tip prevents plate chipping. Precision ground tip provides secure fit in screw slot. Square-shank models offer wrench-assisted turning. Tough, chrome vanadium steel shank. Cushioned rubber grips.


The Heavy-Duty Square Shaft Keystone Cushioned-Grip Screwdriver features a tough, chrome vanadium steel blade and heavy-duty square shank that offers wrench-assisted turning

Its cushion-grip handle is resistant to oil, gas, and water, and helps to prevent slippage offering greater torque as well as superior comfort

Plate chipping is prevented by a vapor-blasted tip, which is also cross-ground to provide a precise and secure fit in the screw slot

The handle ends are also color-coded for quick and easy identification

Screwdriver meets ASTM F1505-01, EN, DIN and IEC 60 900-test standards

Specifications

Brand Name Ideal Item Name Keystone Tip Screwdriver
Type Heavy Duty Slotted, Straight Tip Size 3/8 in
Overall Length 13 in Shank Type Square
Shank Size 203.2 mm L UPC 783250351589

Packages

1 - UNIT - 1