KLEIN TOOLS 1/16-Inch Keystone Tip Mini Screwdriver, 2-Inch
Description
PRODUCT FEATURES:- Precision formed tip provides an exact fit for small screw applications - Cushion-Grip handle for greater torque and comfort - Premium chrome-plated for smooth feel and corrosion resistance - Internal flanges inside handle provide solid, twist-resistant blade anchor - Special heat-treated shafts - Meets or exceeds applicable ASME / ANSI specifications - Tip-Ident quickly identifies the screwdriver type and tip orientation
Specifications
Brand Name | Klein Tools | Sub Brand | Cushion-Grip |
Item Name | Screwdriver | Type | Straight, Mini |
Tip Size | 1/16 in | Tip Type | Keystone |
Overall Length | 4-3/4 in | Handle Color | Black |
Blade Size | 1.587 mm | Shank Type | Round |
Shank Size | 2 in | Handle Type | 1-Component, Cushion Grip |
UPC | 092644854590 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |