Abbotsford
kln6073

KLEIN TOOLS 3/32 inch x 3 inch Round Shank Cabinet Tip Mini Screwdriver

Price $13.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:607-3

Description

Klein's Mini Screwdriver, 3/32-Inch Cabinet Tip, provides professionals with a precise formed tip screwdriver for an exact fit in small screw applications. Its Cushion-Grip handle provides greater torque and comfort. Specially heat-treated for added durability and a long tool life.PRODUCT FEATURES:- Precision formed tip provides an exact fit for small screw applications - Cushion-Grip handle for greater torque and comfort - Premium chrome-plated for smooth feel and corrosion resistance - Internal flanges inside handle provide solid, twist-resistant blade anchor - Special heat-treated shafts - Precision-machined tip for exact fit - Meets or exceeds applicable ASME / ANSI specifications - Tip-Ident quickly identifies the screwdriver type and tip orientation

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight, Mini
Tip Size 3/32 in Tip Type Cabinet
Overall Length 5-3/4 in Handle Material Rubber
Handle Color Black,Yellow Blade Size 2.381 mm
Shank Type Round Shank Size 3 in
Handle Type 2-Component, Cushion Grip UPC 092644854637

Packages

1 - UNIT - 1 6 - UNIT - 6