Abbotsford
kln6074

KLEIN TOOLS 3/32 inch x 4 inch Cabinet Tip Mini Screwdriver

Price $13.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:607-4

Description

Precision formed tip provides an exact fit for small screw applications. Cushion-Grip handle for greater torque and comfort. Premium chrome-plated for smooth feel and corrosion resistance. Internal flanges inside handle provide solid, twist-resistant blade anchor. Special heat-treated shafts.PRODUCT FEATURES:- Precision formed tip provides an exact fit for small screw applications- Cushion-Grip handle for greater torque and comfort- Premium chrome-plated for smooth feel and corrosion resistance- Internal flanges inside handle provide solid, twist-resistant blade anchor- Special heat-treated shafts- Precision-machined tip for exact fit- Meets or exceeds applicable ASME / ANSI specifications- Tip-Ident quickly identifies the screwdriver type and tip orientation

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight, Mini
Tip Size 3/32 in Tip Type Cabinet
Overall Length 6-3/4 in Blade Size 2.381 mm
Shank Type Round Shank Size 4 in
Handle Type 2-Component, Cushion Grip UPC 092644854644

Packages

1 - UNIT - 1 6 - UNIT - 6