Greenlee 6 in 1 Multi-Tool Driver
Description
DRIVER,MULTI-TOOL 6N1-METRIC
Specifications
Brand Name | Greenlee | Item Name | Screwdriver |
Type | 6-in-1, Multi-Tool | Tip Size | #1 and #2 Square Recess, 6 mm Flat Tip and #2 Phillips, 1/4 and 5/16 in Hex |
Tip Type | Square Recess/Phillips | Overall Length | 7-1/8 in |
Shank Material | Hardened Steel | Handle Color | Black/Green |
Shank Size | 6 in L | Handle Type | Soft, Cushion Grip |
Finish | Chrome | Standards | ASME/ANSI |
UPC | 783310892182 |
Packages
1 - UNIT - 1 |