![kln32500mag](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/173172913.jpg?preset=medium)
KLEIN TOOLS 32500MAG 11-in-1 Magnetic Screwdriver / Nut Driver
Description
The integrated screwdriver / nut driver shaft on the 11-in-1 Magnetic Screwdriver/Nut Driver holds 8 popular tips and converts to 3 nut driver sizes. The shaft contains powerful Rare-Earth magnets for better fastener retention and is interchangeable for quick and easy switch out. The Cushion-Grip™ handle allows for greater torque and comfort. This versatile 11-in-1 multi-tool has everything the professional tradesperson needs to make the job a little easier.
Specifications
Brand Name | Klein Tools | Item Name | 11-in-1 Magnetic Screwdriver/Nutdriver |
Type | Multi-bit Screwdriver | Overall Length | 7.8 in |
Handle Material | Plastic and Rubber | Handle Color | Black/Yellow |
Shank Size | 3 in | Handle Size | 4.3 in L |
Handle Type | Cushion Grip | Application | Fastening Screws, Nuts And Bolts |
UPC | 092644324888 |
Packages
1 - UNIT - 1 |