Abbotsford
kln32585

KLEIN TOOLS 32585 4-in-1 TORX Electronics Screwdriver

Price $18.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32585

Description

Featuring four TORX tamperproof bits in one tool, Klein's 4-in-1 Electronics Screwdriver is designed for precision work. The swivel cap provides optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely. Cushion-Grip handles offer outstanding comfort and control. Corrosion-resistant chrome plated barrel that holds two double-ended bits.


Electronics Screwdriver with four different tips in one tool

Includes T7, T8, T10 and T15 tamperproof TORX® pin bits

Rotating cap for optimum control when working on small equipment

Corrosion-resistant chrome plated barrel includes two double-ended bits

Specifications

Brand Name Klein Tools Sub Brand Torx®
Item Name Electronic Screwdriver Type Tamperproof, 4-In-1
Overall Length 6.5 in Shank Material Steel
Handle Material Rubber Handle Color Yellow/Black
Shank Size 2.797 in L Handle Size 3.625 in L x 1 in W x 1 in H
Handle Type Cushion Grip Includes T7, T8, T10, T15 TORX® Bits
Application Electronics UPC 092644325854

Packages

1 - UNIT - 1 6 - UNIT - 6